Skip Content
ERLENMEYER/FERNBACH FLASK CAP,VENT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ERLENMEYER/FERNBACH FLASK CAP,VENT,

CELLTREAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38C805
  • Mfr. Model # 38C805
  • UNSPSC # 41121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Capacity 70mm
  • Includes Vent
  • Material of Construction Polyethylene
  • Item Erlenmeyer/Fernbach Flask Cap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list