ERINGRA INSOLE GRAPHITE E M9.5 W12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ERINGRA INSOLE GRAPHITE E M9.5 W12

IMPACTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMOERINGRAE
  • Mfr. Model # ERINGRAE
  • UNSPSC # 46181609
  • CATALOGUE PAGE # 2656
  • Shipping Weight 0.51 lbs

Technical Specs

  • Colour Orange/Blue
  • Features Molded Heel, Metatarsal Sorbothane Insert, Graphite Composite Arch, Fabric cover, Washable
  • Item Anti-Fatigue Insole Graphite Arch Support
  • Length 10"
  • Size Men 9-1/2 to 10-1/2, Women 12
  • Material Foam, Sorbothane, Fabric Cover, Composite Arch
  • Width 3"
  • Thickness 0.1"
  • Prevents Fatigue, Foot Odor, Pain in the Lower Back, Legs and Feet
  • Gender Unisex