ERGOTEC R SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ERGOTEC R SET

UNGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNGETSET
  • Mfr. Model # ETSET
  • UNSPSC # 47121800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.8 lbs

Technical Specs

  • Item Window Cleaning Kit
  • Includes Nylon Carrying Case14" ErgoTec(R) T-Bar14" Micro StripWasher(R) SleeveErgoTec(R) Squeegee Handle10" "S" Channel, 14" "S" Channel, 18" "S" Channel36" ErgoTec(R) Replacement RubberPlastic Squeegee Clips (Case)4" ErgoTec(R) Scraper1-1/2" SafetyScraper(3) MicroWipes(R)8 ft. OptiLoc(R) 2-Section Telescopic PoleErgoTec(R) Locking Cone(10) The Pill Glass Cleaner
  • Colour Black/White