Skip Content
ERGOTEC R NINJA COMPLETE 30CM/12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ERGOTEC R NINJA COMPLETE 30CM/12IN

UNGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNGEN300
  • Mfr. Model # EN300
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Includes Scrubbing Sponge, Squeegee Blade
  • Colour Black
  • Item Window Washer and Squeegee
  • Squeegee Blade Shape Straight
  • Features Anodized Aluminum Squeegee, Ergonomic Molded Handle
  • Length No Handle
  • Series Ninja Window Squeegee
  • Chemical Resistant No
  • Connection Type Tapered
  • FDA Compliant No
  • Color Coding System No
  • Squeegee Blade Count Single
  • Squeegee Blade Material Rubber
  • Squeegee Blade Width 12"
  • Squeegee Handle Included Without Handle
  • Squeegee Frame Material Aluminum
  • Squeegee Application Window Squeegee
  • Squeegee Product Group Window Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list