Skip Content
ERGOTEC R COMPLETE 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ERGOTEC R COMPLETE 12IN

UNGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNGES300
  • Mfr. Model # ES300
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.67 lbs

Technical Specs

  • Colour Green
  • Includes Notched Stainless Steel S Channel, ErgoTec(R) Soft Rubber Blade
  • Item Window Squeegee
  • Squeegee Blade Shape Straight
  • Features Ergonomic, Two-Component Handle And Comes Complete With "S" Channel And Ergotec(R) Soft Rubber. The Comfortable, Non-Slip Rubber Grip Is Ideal For All Weather Conditions, And The Simple, Quick-Release "S" Spring Allows For Fast Rubber Change. Safely Lock
  • Series ErgoTec Window Squeegee
  • Length No Handle
  • Connection Type Tapered
  • Chemical Resistant No
  • FDA Compliant No
  • Squeegee Blade Count Single
  • Color Coding System No
  • Squeegee Blade Material Rubber
  • Squeegee Blade Width 12"
  • Squeegee Handle Included Without Handle
  • Squeegee Frame Material Stainless Steel
  • Squeegee Application Window Squeegee
  • Squeegee Product Group Window Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list