Skip Content
ERGONOMIC WORKER CHAIR-SWIVEL SEAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ERGONOMIC WORKER CHAIR-SWIVEL SEAT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCPRO600S
  • Mfr. Model # CPRO600S
  • UNSPSC # 56112304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Assembled Assembled
  • Colour Black
  • Includes Swivel Seat
  • Features Adjustable in 2" Increments from Low Crouch to Standing, Seat Tilts Forward, Left, and Right
  • Base 21" x 17"
  • Item Ergonomic Worker Seat
  • Seat Material Padded
  • Weight Capacity 220 lbs.
  • Cushion Padded
  • Seat Depth 12"
  • Back Height 36-5/8"
  • Seat Width 14"
  • Back Tilt Backward Yes
  • Seat Height Range 14-1/2" to 35-1/2"
  • Back Tilt Forward No
  • Seat Tilt Backward No
  • Seat Tilt Forward Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List