Skip Content
ERGONOMIC WORK VEST DARK BLUE XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ERGONOMIC WORK VEST DARK BLUE XL

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP5701XL
  • Mfr. Model # P5701XL
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Blue
  • Item Work Vest
  • Material Cotton Front, Stretch Polyester Back
  • Size X-Large
  • Length 39"
  • Fits Chest Size 40" - 42"
  • Pockets 8
  • Gender Men's
  • Closure Type Zipper, Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list