Skip Content
ERGONOMIC DRUM HANDLER 1000 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ERGONOMIC DRUM HANDLER 1000 LB.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM29PH15
  • Mfr. Model # 29PH15
  • UNSPSC # 24101903
  • CATALOGUE PAGE # 1957
  • Shipping Weight 364.0 lbs

Technical Specs

  • Casters 5"
  • Finish Powder Coated
  • Construction Steel
  • Load Capacity 1,000 lbs.
  • Item Drum Handler
  • Overall Height 49"
  • Drum Capacity 30, 55, 85 gal.
  • Overall Width 45"
  • Overall Length 35"
  • Number of Drums 1
  • Lowest Position of Jaws 35 po
  • Wheels 5"
  • Clearance Between Legs 40"
  • Max. Lift 20"
  • For Use With Steel Drums, Plastic Drums

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list