Skip Content
ERGONOMIC CHAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ERGONOMIC CHAIR

BEVCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BVC7501
  • Mfr. Model # 7501
  • UNSPSC # 56101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • Features Texture Provides Non-Slip Surface, Puncture Resistant, Easy-to-Clean, Easy-to-Use Pneumatic Height Adjustment, Waterfall Seat to Aid Lower Body Circulation, Fully Adjustable Contoured Back, 360 Degrees Swivel
  • Includes Mushroom Glides, Adjustable Chrome Foot Ring
  • Item Polyurethane Task Chair, Bench Height
  • Seat Material Polyurethane
  • Weight Capacity 300 lb.
  • Standards ANSI/BIFMA
  • Seat Width 18-1/2"
  • Back Height 12.5"
  • Seat Depth 17"
  • Back Tilt Backward 15 Degrees
  • Back Width 16-1/2"
  • Back Tilt Forward 11 Degrees
  • Seat Tilt Backward 6 Degrees
  • Seat Tilt Forward 6 Degrees
  • Number of Glides 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list