!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S ANTI-FATIGUE SOLES, SZ 7 TO 10, RUBBER/NYLON/EVA FOAM/STEEL TOES, WHT, OIL-RESIST

MEN'S ANTI-FATIGUE SOLES, SZ 7 TO 10, RUBBER/NYLON/EVA FOAM/STEEL TOES, WHT, OIL-RESIST

IMPACTO

MEN'S ANTI-FATIGUE SOLES, SZ 7 TO 10, RUBBER/NYLON/EVA FOAM/STEEL TOES, WHT, OIL-RESIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S ANTI-FATIGUE SOLES, SZ 7 TO 10, RUBBER/NYLON/EVA FOAM/STEEL TOES, WHT, OIL-RESIST

MEN'S ANTI-FATIGUE SOLES, SZ 7 TO 10, RUBBER/NYLON/EVA FOAM/STEEL TOES, WHT, OIL-RESIST

IMPACTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # IMOG88803W
  • Mfr. Model # G88803W
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These white, men's medium anti-fatigue soles are made of rubber, nylon, and ethylene vinyl acetate foam. They fit shoe sizes 7 to 10 and are oil-resistant and non-metallic. The soles have steel toes.

Technical Specs

  • Item Anti-Fatigue Sandals
  • Colour White
  • Size Medium
  • Material Rubber, Nylon, EVA Foam

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list