Skip Content
ERGOMATES ESD FATIGUE OVERSHOE M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ERGOMATES ESD FATIGUE OVERSHOE M

IMPACTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMOESD803B
  • Mfr. Model # ESD803B
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Black
  • Item Anti-Fatigue Sandals
  • Material Rubber, Nylon, EVA Foam
  • Size Medium
  • Gender Men's
  • Standards Conforms to ESD standards ANSI/ESD s20 and all CE certification
  • Features 1 Megohm Reistor, 18" Conductive Ribbon and Ground Strap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list