Discontinued with Replacement
ERGOMATES ESD FATIGUE OVERSHOE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ERGOMATES ESD FATIGUE OVERSHOE L

IMPACTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMOESD703B
  • Mfr. Model # ESD703B
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs
Suggested Replacement Product
ERGOMATES ANTIFATIGUE OVERSHOE L

Your Price: NA

Technical Specs

  • Colour Black
  • Item Anti-Fatigue Sandals
  • Material Rubber, Nylon, EVA Foam
  • Size Large
  • Features 1 Megohm Reistor, 18" Conductive Ribbon and Ground Strap
  • Standards Conforms to ESD standards ANSI/ESD s20 and all CE certification
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list