Skip Content
ERGODECK SOFT OPEN CHARCOAL 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ERGODECK SOFT OPEN CHARCOAL 10/PK

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW564.78X18X18CH
  • Mfr. Model # 564.78X18X18CH
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • Colour Charcoal
  • Item Drainage
  • Width 1 ft. 6"
  • Thickness 7/8"
  • Standards FMVSS 302, ASTM F1677, ASTM D3884
  • Edges (4) Interlocking
  • Length 1 ft. 6"
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Mat Surface Pattern Smooth
  • Antimicrobial No
  • Oil Resistant Yes
  • Mat Shape Square
  • Brake Fluid Resistant Yes
  • Fire Resistant/Fire Retardant Fire Resistant
  • Antifatigue Yes
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Drainage Holes Per Sq. Ft. 128.0
  • Anti-Slip Surface No
  • Shape of Drainage Holes Square
  • Welding Safe No
  • Mat Backing Material Vinyl
  • Mat Ramp Material Vinyl
  • Mat Surface Material Vinyl
  • Size of Drainage Holes 0.880" L x 0.880" W
  • Matting Series Compatability 560, 561, 564 Ramps and Corners

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list