Skip Content
ERGODECK OPEN GRIT, BLK, 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ERGODECK OPEN GRIT, BLK, 10/PK

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW561.78X18X18BK
  • Mfr. Model # 561.78X18X18BK
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • Item Ergonomic Grit Tile Mat
  • Colour Black
  • Width 1 ft. 6"
  • Length 18"
  • Edges -
  • Thickness 7/8"
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Standards FMVSS 302, ASTM F1677, ASTM D3884
  • Mat Shape Square
  • Oil Resistant Yes
  • Brake Fluid Resistant Yes
  • Mat Surface Pattern Grit
  • Fire Resistant/Fire Retardant Fire Resistant
  • Antimicrobial No
  • Antifatigue Yes
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Drainage Holes Per Sq. Ft. 128.0
  • Shape of Drainage Holes Square
  • Anti-Slip Surface Yes
  • Welding Safe No
  • Mat Ramp Material Vinyl
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl
  • Size of Drainage Holes 0.880" L x 0.880" W
  • Matting Series Compatability 560, 561, 564 Ramps and Corners

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list