Skip Content
Discontinued with Replacement
ERGO OFFICE STOOL,BLK,22IN TO 29IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ERGO OFFICE STOOL,BLK,22IN TO 29IN

BEVCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9VZV9
  • Mfr. Model # 9VZV9
  • UNSPSC # 56112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs
Suggested Replacement Product
ERGO OFFICE CHAIR, BLK, 22 TO 29IN

Price: NA

Technical Specs

  • Item Ergonomic Office Stool
  • Seat Width 20"
  • Seat Material Fabric
  • Standards ANSI/BIFMA
  • Seat Depth 18"
  • Back Width 17"
  • Back Height 18"
  • Caster Type Mushroom Glides
  • Seat Height Min. 22"
  • Seat Height Max. 29"
  • Cushion Thickness 3"
  • Base Material Polished Aluminum
  • Features Manual Back Adjustment, 20" Adjustable Chrome Footring
  • Number of Casters 0
  • Overall Depth 18"
  • Overall Height 47"
  • Overall Width 20"
  • Series Integra
  • Weight Capacity 300 lbs.
  • Back Material Fabric
  • Back Tilt Backward None
  • Back Tilt Forward None
  • Number of Glides 5
  • Seat Tilt Backward None
  • Seat Tilt Forward None
  • Assembled/Unassembled Unassembled
  • Base Color Natural
  • Seat Color Black
  • Back Color Black
  • Arm Style No Arms
  • Back Material Family Fabric
  • Office Chair Style Task Chairs
  • Base Style 5-Star
  • Back Color Family Black
  • Nominal Seat Height Range 22" - 29"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list