ERGO, MULTI TILT CHAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ERGO, MULTI TILT CHAIR

HORIZON INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFD660-02AAT-GR1
  • Mfr. Model # 660-02AAT-GR1
  • UNSPSC # 56112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • Includes Hardware
  • Overall Depth 26"
  • Overall Height 43"
  • Overall Width 25"
  • Seat Material Wood, Foam
  • Series Cierra
  • Weight Capacity 250 lb.
  • Caster Type Carpet
  • Back Width 19"
  • Seat Depth 19"
  • Back Height 24"
  • Seat Width 20"
  • Cushion Thickness 3"
  • Standards BIFMA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list