ERGO, MULTI TILT CHAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ERGO, MULTI TILT CHAIR

HORIZON INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFD370-22AAT-GR1
  • Mfr. Model # 370-22AAT-GR1
  • UNSPSC # 56112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • Includes Hardware
  • Overall Height 43"
  • Overall Depth 26"
  • Overall Width 25"
  • Seat Material Wood, Foam
  • Series Cierra
  • Weight Capacity 250 lb.
  • Standards BIFMA
  • Caster Type Carpet
  • Seat Width 20"
  • Seat Depth 19"
  • Back Height 24"
  • Back Width 19"
  • Cushion Thickness 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list