Skip Content
ERGO, MULTI TILT CHAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ERGO, MULTI TILT CHAIR

HORIZON INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFD202-02AAT
  • Mfr. Model # 202-02AAT
  • UNSPSC # 56112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Includes Hardware
  • Overall Depth 26"
  • Overall Height 43"
  • Overall Width 25"
  • Seat Material Wood, Foam
  • Series Cierra
  • Weight Capacity 250 lb.
  • Standards BIFMA
  • Caster Type Carpet
  • Seat Width 20"
  • Seat Depth 19"
  • Back Width 19"
  • Cushion Thickness 3"
  • Back Height 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list