ERGO MAT 3X5 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ERGO MAT 3X5 BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX474S0035BL
  • Mfr. Model # 474S0035BL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2664
  • Shipping Weight 20.0 lbs

Technical Specs

  • Colour Black
  • Item Antifatigue Mat
  • Length 5 ft.
  • Width 3 ft.
  • Thickness 1/2"
  • Weight 20.0 lb.
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
  • Edges Beveled
  • Mat Surface Pattern Corrugated
  • Mat Shape Rectangle
  • Antimicrobial No
  • Mat Backing Material Closed Cell Foam
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Surface Material SBR Rubber
  • Brake Fluid Resistant No
  • Antifatigue Mat Item Antifatigue Mat
  • Antifatigue Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list