Skip Content
ERGO MAT 3X12 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ERGO MAT 3X12 BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX474S0312BL
  • Mfr. Model # 474S0312BL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2664
  • Shipping Weight 50.0 lbs

Technical Specs

  • Colour Black
  • Item Antifatigue Runner
  • Length 12 ft.
  • Width 3 ft.
  • Thickness 1/2"
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
  • Weight 50.0 lb.
  • Edges Beveled
  • Mat Surface Pattern Corrugated
  • Mat Shape Rectangle
  • Antimicrobial No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Surface Material SBR Rubber
  • Mat Backing Material Closed Cell Foam
  • Brake Fluid Resistant No
  • Antifatigue Mat Item Antifatigue Runner
  • Antifatigue Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list