Skip Content
ERECTION WRENCH 1-1/16IN OPENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ERECTION WRENCH 1-1/16IN OPENING

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN3211
  • Mfr. Model # 3211
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 77
  • Shipping Weight 1.6 lbs

Product Details

Erection wrench, opening size 1-1/16 inches. Drop-forged from select alloy steel. Extra heavy-duty head area and extra-deep offset handle. Continuous taper of handle makes lining-up bolt holes easy, allows use on a range of bolt holes sizes without binding.

Technical Specs

  • Item Erection Wrench
  • Overall Length 14-3/4"
  • Handle Type Tapered
  • Wrench Material Alloy Steel
  • Head Size 1-1/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list