EQUIPMNT ROLLR 30,000LB,SWIVL,4-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EQUIPMNT ROLLR 30,000LB,SWIVL,4-3/4

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM21D023
  • Mfr. Model # 21D023
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1966
  • Shipping Weight 52.8 lbs

Technical Specs

  • Item Equipment Roller
  • Number of Rollers 16
  • Overall Height 4-3/4"
  • Roller Type Swivel
  • Overall Width 6-1/2"
  • Load Capacity 30,000 lbs.
  • Roller Dia. 1-3/16"
  • Overall Length 12-3/4"
  • Roller Length 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list