EQUIPMNT ROLLR,15,000LB.,SWIVEL,5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EQUIPMNT ROLLR,15,000LB.,SWIVEL,5IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM21D022
  • Mfr. Model # 21D022
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1966
  • Shipping Weight 34.35 lbs

Technical Specs

  • Item Equipment Roller
  • Number of Rollers 14
  • Load Capacity 15,000 lbs.
  • Overall Height 5"
  • Overall Length 10-1/2"
  • Overall Width 5-3/4"
  • Roller Type Swivel
  • Roller Dia. 15/16"
  • Roller Length 3-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list