Skip Content
EQUIPMENT ROLLER KIT,8800 LB.,SWIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EQUIPMENT ROLLER KIT,8800 LB.,SWIVE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MPP9
  • Mfr. Model # 2MPP9
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 1966
  • Shipping Weight 60.0 lbs

Technical Specs

  • Item Equipment Roller Kit
  • Includes (4) Rollers, (2) Handles, Case
  • Load Capacity 8,800 lbs.
  • Handle Length 33-1/2"
  • Overall Height 3-5/8"
  • Number of Rollers 13
  • Overall Length 6-1/8"
  • Overall Width 4"
  • Roller Length 2"
  • Roller Type Rigid and Swivel
  • Roller Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list