EQUIPMENT ROLLER KIT,88,000 LB.,SWI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EQUIPMENT ROLLER KIT,88,000 LB.,SWI

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MPR2
  • Mfr. Model # 2MPR2
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 1966
  • Shipping Weight 203.0 lbs

Technical Specs

  • Number of Rollers 14
  • Includes (4) Rollers, (2) Handles, Case
  • Item Equipment Roller Kit
  • Handle Length 54-1/2"
  • Load Capacity 88,000 lbs.
  • Overall Height 5-1/4"
  • Overall Length 10-5/8"
  • Roller Type Swivel
  • Overall Width 5-3/4"
  • Roller Dia. 7/8"
  • Roller Length 3-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list