Skip Content
EQUIPMENT ROLLER KIT,132,000 LB.,SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EQUIPMENT ROLLER KIT,132,000 LB.,SW

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MPR3
  • Mfr. Model # 2MPR3
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 1966
  • Shipping Weight 272.0 lbs

Technical Specs

  • Includes (4) Rollers, (2) Handles, Case
  • Item Equipment Roller Kit
  • Handle Length 54-1/2"
  • Load Capacity 132,000 lbs.
  • Number of Rollers 16
  • Overall Height 5-1/8"
  • Overall Length 12-3/4"
  • Overall Width 6-1/2"
  • Roller Type Swivel
  • Roller Length 4"
  • Roller Dia. 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list