Skip Content
EQUIPMENT ROLLER,4400 LB.,FIXED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EQUIPMENT ROLLER,4400 LB.,FIXED

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MPR5
  • Mfr. Model # 2MPR5
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 1966
  • Shipping Weight 18.05 lbs

Technical Specs

  • Number of Rollers 8
  • Item Equipment Roller
  • Overall Height 4-3/4"
  • Load Capacity 4,400 lbs.
  • Overall Length 13"
  • Overall Width 8-3/4"
  • Roller Type Rigid
  • Roller Length 1-3/8"
  • Roller Dia. 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list