Skip Content
EQUIPMENT ROLLER,2200 LB.,SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EQUIPMENT ROLLER,2200 LB.,SWIVEL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MPT1
  • Mfr. Model # 2MPT1
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 1966
  • Shipping Weight 33.9 lbs

Technical Specs

  • Item Equipment Roller
  • Number of Rollers 4
  • Includes Left Handle
  • Load Capacity 2,200 lbs.
  • Overall Height 4-3/4"
  • Overall Length 17"
  • Roller Type Swivel
  • Overall Width 13-3/8"
  • Roller Dia. 4"
  • Roller Length 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list