EQUIPMENT ROLLER,2000 LB.,RIGID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EQUIPMENT ROLLER,2000 LB.,RIGID

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM21D020
  • Mfr. Model # 21D020
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1966
  • Shipping Weight 11.9 lbs

Technical Specs

  • Item Equipment Roller
  • Overall Height 3-3/16"
  • Number of Rollers 15
  • Load Capacity 2,000 lbs.
  • Overall Length 8"
  • Overall Width 3-5/8"
  • Roller Type Rigid
  • Roller Dia. 11/16"
  • Roller Length 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list