Skip Content
EQUIPMENT/OEM LABELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EQUIPMENT/OEM LABELS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86248
  • Mfr. Model # 86248
  • UNSPSC # 55121503
  • CATALOGUE PAGE # 2275
  • Shipping Weight 0.93 lbs

Technical Specs

  • Height 3-1/2"
  • Material Self-Adhesive Polyester
  • Item Machine/Equipment Label
  • Width 5"
  • Legend Lock Out All Power Sources
  • Legend/Background Color Black, Red/White
  • Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
  • Language English
  • Subject Matter Electrical Hazard
  • Metal Detectable No
  • No. of Labels 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list