Skip Content
EQUIP COVER,38X26X48INX1 MIL,PK150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EQUIP COVER,38X26X48INX1 MIL,PK150

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CPG9
  • Mfr. Model # 5CPG9
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.87 lbs

Technical Specs

  • Colour Clear
  • Depth 26"
  • Item Equipment Cover
  • Length 48"
  • Thickness 1 mil
  • Width 38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list