Skip Content
EQUIP COVER,28X22X60INX1 MIL,PK150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EQUIP COVER,28X22X60INX1 MIL,PK150

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CPG6
  • Mfr. Model # 5CPG6
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.39 lbs

Technical Specs

  • Colour Clear
  • Depth 22"
  • Length 60"
  • Item Equipment Cover
  • Width 28"
  • Thickness 1 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list