EPOXY WEAR GUARD HIGH LOAD 30LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EPOXY WEAR GUARD HIGH LOAD 30LB

WEAR GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVC11490
  • Mfr. Model # 11490
  • UNSPSC # 31201605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.7 lbs

Technical Specs

  • Application Repair Scrubbers, Ash Handling Systems, Pipe Elbows, Screens, Chutes, Chippers, Bins, Hoppers, Bunkers, Separators, Digester Tables, Protect Exhausters, Launderers, Housing Fans, Crushers, Breakers, and Conveyor Screws.
  • Includes Defined Edges
  • Size 30 lbs.
  • Temp. Range (F) Dry 300 Degrees F, Wet 140 Degrees F
  • Coverage 50 sq.in./lbs. at 1/4"
  • Shear Strength (PSI) 1474 PSI
  • Type High-Alumina, Ceramic Bead-Filled Epoxy System
  • Mixing Ratio 2:1
  • Full Cure 16 hr.
  • Functional Cure 6 - 8 hr.
  • Epoxy Color Gray
  • Container Type - Adhesives Pail
  • Series 11490
  • Work Life 30 min.
  • Epoxy Max. Temp 300 Degrees F and Above
  • Structural Adhesive Type Epoxy Adhesive
  • Item

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list