EPOXY WEAR GUARD FINE LOAD 30LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EPOXY WEAR GUARD FINE LOAD 30LB

WEAR GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVC11470
  • Mfr. Model # 11470
  • UNSPSC # 31201605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • Container Type Bucket
  • Application Dust Particulate Applications Including Slurry Pumps, Scrubbers, Screens, and Screw Conveyors
  • Colour Grey
  • Item Wear Guard(TM) Fine Load
  • Includes 30 lbs. Kit, Resin and Hardener
  • Max. Temp. 300 Degrees F
  • Size 30 lbs.
  • Type Small Particle Abrasion, Less Than1/8"
  • Temp. Range Up to 300 Degrees F
  • Characteristics Services Temperatures to 300 Degrees F Trowel Able to a Smooth Surface Outstanding Resistance to a Wide Range of Chemicals
  • Compound Style Epoxy
  • Shear Strength 1375 PSI
  • Mixing Ratio 2:1
  • Viscosity Non-Sag Putty
  • Functional Cure 6 hr -8 hr.
  • Full Cure 16 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list