Skip Content
EPOXY SYRINGE J-B KWIKWELD 25ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EPOXY SYRINGE J-B KWIKWELD 25ML

J-B WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JBW50176F
  • Mfr. Model # 50176F
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 2994
  • Shipping Weight 0.1 lbs

Product Details

Ideal for mixing correct measure of two part epoxies. Press down on plunger and dispense equal measure of both parts. Fast setting two-part epoxy cold weld system that provides a strong, lasting repair metal and most other surface types.

Technical Specs

  • Size 25mL
  • Temp. Range (F) 300 Degrees F
  • Type Epoxy
  • Full Cure 4 - 6 hr.
  • Mixing Ratio 1:1
  • Functional Cure 5 hr.
  • Work Life 5 min.
  • Application Automotive, Brick, Concrete, Epoxy and Adhesives, Fibreglass, Metal and More
  • Shear Strength (PSI) 2424 PSI
  • Epoxy Container Syringe
  • Epoxy Color Gray
  • Structural Adhesive Type Epoxy Adhesive

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list