EPOXY SYRINGE J-B CLEARWELD 25ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EPOXY SYRINGE J-B CLEARWELD 25ML

J-B WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JBW50112F
  • Mfr. Model # 50112F
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 2994
  • Shipping Weight 0.1 lbs

Product Details

Ideal for mixing correct measure of two part epoxies. Press down on plunger and dispense equal measure of both parts. A quick setting, multi-purpose two part epoxy that provides a strong and lasitng bond on most surfaces including tile, ceramics, most plastics, glass wood and metal.

Technical Specs

  • Size 25mL
  • Temp. Range (F) 250 Degrees F
  • Type Epoxy
  • Full Cure 1 hr.
  • Functional Cure 1 hr.
  • Mixing Ratio 1:1
  • Work Life 5 min.
  • Application Ceramic, Tile, Glass, Stone, Most Plastics, Wood and Metal
  • Shear Strength (PSI) 2850 PSI
  • Epoxy Color Clear
  • Epoxy Container Syringe
  • Structural Adhesive Type Epoxy Adhesive
  • Item Minute weld(TM) Syringe

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list