Discontinued with Replacement
EPOXY STICK MAGIC BOND 4 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EPOXY STICK MAGIC BOND 4 OZ

MAGIC BOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVC11600
  • Mfr. Model # 11600
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs
Suggested Replacement Product
EPOXY STICK 4OZ METAL MAGIC STEEL

Your Price: NA

Product Details

Magic bond epoxy putty stick is hand-kneadable which patches metal, concrete, wood, fiberglass and ceramics, 4 oz.

Technical Specs

  • Colour Light Gray
  • Item Magic Bond(TM) Epoxy Putty
  • Type Fast Cure For Emergency Repairs
  • Mixing Ratio 1:1

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list