ADHESIVE EA 3463 METAL MAGIC STEEL 4 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADHESIVE EA 3463 METAL MAGIC STEEL 4 OZ

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT98853
  • Mfr. Model # 98853
  • UNSPSC # 31201605
  • CATALOGUE PAGE # 1562
  • Shipping Weight 0.31 lbs

Product Details

Metal Magic Steel is an epoxy in stick form. Cut off a section, knead, and apply to leaking pipes or damaged equipment. Cures in 10 minutes. 4 oz stick.

Technical Specs

  • Item Loctite(R) Metal Magic Steel(TM) 4 oz. Stick
  • Colour Metallic Black
  • Application Stops leaks in pipes and tanks, fills oversized bolt holes, smoothes welds, and repairs non-structural defects in castings holes in tanks
  • Includes 4 oz. Stick
  • Container Type 4 oz. stick
  • Size 4 oz.
  • Compound Style Epoxy
  • Shear Strength 500 PSI
  • Temp. Range -30 Degrees - 120 Degrees C
  • Max. Temp. 120 Degrees C
  • Type Epoxy
  • Tensile Strength 2500 PSI
  • Standards NSF/ANSI 61
  • Characteristics Steel-like finish, works underwater, cures rapidly, adheres to most surfaces
  • Full Cure 10 min.
  • Shelf Life 2 yr.
  • Functional Cure 3 - 4 min.
  • Primer No
  • Mixing Ratio 1:1
  • Work Life 10 min.
  • Viscosity Putty

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list