EPOXY SPEED SET LEPAGE PROFESSIONAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EPOXY SPEED SET LEPAGE PROFESSIONAL

LEPAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LPG1443835
  • Mfr. Model # 1443835
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.765 lbs

Technical Specs

  • Size 118mL
  • Temp. Range (F) 302 Degrees F
  • Full Cure 24 hr.
  • Mixing Ratio Equal Volumes
  • Epoxy Color Amber
  • Application Bonding metal, glass, ceramic, wood, many rigid plastics, china, tile, fiberglass, concrete and stone.
  • Includes Resin and hardener
  • Type Epoxy
  • Shear Strength (PSI) 3900 PSI
  • Functional Cure 1 hr.
  • Work Life 5 min.
  • Structural Adhesive Type Epoxy Adhesive
  • Item Speed Set(TM) Professional Epoxy

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list