EPOXY S42 SAT WHT PASTEL BASE 1GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EPOXY S42 SAT WHT PASTEL BASE 1GAL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM208088
  • Mfr. Model # 208088
  • UNSPSC # 23153800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Colour White Pastel
  • Finish Satin
  • Features Zero Voc, Zero Hap, Very Low Odor, Medium Build, Two-component
  • Item Floor Coating
  • For Use With Ultrawear Anti-Slip Additive
  • Size 1 gal.
  • Coverage 80-130 sq. ft./gal.
  • Base Type Water
  • Surface Concrete
  • Application Method Roller, Spread Out Using a Rubber Squeegee
  • Exposure Conditions Mild to Moderate Commerical
  • Dry Time Tack Free 30 min.
  • Dry Time Recoat 1 - 2 hr.
  • VOC Content Zero VOC
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Dry Time - Light Traffic 24 hr.
  • Resin Type Epoxy
  • Dry Time 72 hr.
  • Standards USDA FSIS

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list