Skip Content
EPOXY-PUTTY TECH-STEEL STICK 150G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EPOXY-PUTTY TECH-STEEL STICK 150G

TECH-STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NLS6004
  • Mfr. Model # 6004
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 2994
  • Shipping Weight 0.365 lbs

Product Details

Steel hardened in 15 min and fully cured in 1 hour. Impervious to most chemicals, sets up under water and resists temperatures to 260 degrees C. Makes permanent repairs to steel, aluminum, wood, copper, cast iron, PVC, ABS, bronze, concrete, plastics, glass, fiberglass, ceramics and brass

Technical Specs

  • Size 150 g Tube
  • Item TechSteel epoxy putty
  • Application Steel, Aluminium, Wood, Copper, Cast Iron, PVC, ABS, Bronze, Concrete, Plastic, Glass, Fibreglass, Ceramics, Brass and Much More!
  • Colour Grey
  • Material Epoxy Putty
  • Temp. Range 500 Degrees F
  • Begins to Harden 15 hr.
  • Type Epoxy
  • Shear Strength 1000 PSI
  • Characteristics Can be Installed Under Water, is Impervious to Most Chemicals
  • Tensile Strength 900 PSI
  • Specific Gravity 1.92
  • Bonding Range 0 - 3 min.
  • Curing Time 1 hr.
  • Functional Cure 1 hr.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list