Skip Content
EPOXY-PUTTY TECH-STEEL 75G CARDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EPOXY-PUTTY TECH-STEEL 75G CARDED

TECH-STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NLS16002
  • Mfr. Model # 16002
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 2994
  • Shipping Weight 0.2 lbs

Product Details

Steel hardened in 15 min and fully cured in 1 hour. Impervious to most chemicals, sets up under water and resists temperatures to 260 degrees C. Makes permanent repairs to steel, aluminum, wood, copper, cast iron, PVC, ABS, bronze, concrete, plastics, glass, fiberglass, ceramics and brass

Technical Specs

  • Item TechSteel epoxy putty
  • Size 75 g Card
  • Application Steel, Aluminium, Wood, Copper, Cast Iron, PVC, ABS, Bronze, Concrete, Plastic, Glass, Fibreglass, Ceramics, Brass and Much More!
  • Colour Grey
  • Material Epoxy Putty
  • Temp. Range 500 Degrees F
  • Type Epoxy
  • Begins to Harden 15 hr.
  • Tensile Strength 900 PSI
  • Shear Strength 1000 PSI
  • Bonding Range 0 - 3 min.
  • Characteristics Can be Installed Under Water, is Impervious to Most Chemicals
  • Curing Time 1 hr.
  • Functional Cure 1 hr.
  • Specific Gravity 1.92

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list