EPOXY PUTTY STICK KWIKWOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EPOXY PUTTY STICK KWIKWOOD

J-B WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JBW8257F
  • Mfr. Model # 8257F
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 2994
  • Shipping Weight 0.1 lbs

Product Details

A solvent free epoxy putty stick. Tan colour. Use for repairing and rebuilding interior and exterior wood. Hand mixable, can be drilled, tapped, sanded, filed and painted after cure. Functional cure in 60 minutes.

Technical Specs

  • Application Epoxy Putty Sticks, Rotted Wood, Wood, Wood Restore Products and More
  • Full Cure 1 hr.
  • Shear Strength (PSI) 900 PSI
  • Functional Cure 60 min.
  • Epoxy Container Stick
  • Epoxy Color Tan
  • Structural Adhesive Type Epoxy Adhesive
  • Item Kirkwood Epoxy Putty

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list