Skip Content
EPOXY PUTTY STICK J-B HIGH HEAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EPOXY PUTTY STICK J-B HIGH HEAT

J-B WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JBW8297F
  • Mfr. Model # 8297F
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 2994
  • Shipping Weight 0.17 lbs

Product Details

Hand mixable temperature resistant epoxy putty stick. Cures to a tough hard bond. Sets in 1 hour at room temperature. Can be drilled, tapped machined, ground, filed and painted. Temperature resistant to 400 degrees F continuous and 550 degrees F intermittent. Tensile strength 800 PSI.

Technical Specs

  • Size 2 oz.
  • Type Epoxy
  • Temp. Range (F) 459 Degrees
  • Mixing Ratio 1:1
  • Work Life 30 min.
  • Full Cure 8 hr.
  • Functional Cure 8 hr.
  • Application Automotive, Epoxy Putty Sticks, Metal and More
  • Shear Strength (PSI) 800 PSI
  • Epoxy Color Gray
  • Epoxy Container Stick
  • Structural Adhesive Type Epoxy Adhesive

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list