Skip Content
EPOXY PLUS 25 50ML DEVPAK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EPOXY PLUS 25 50ML DEVPAK

EPOXY PLUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVC14278
  • Mfr. Model # 14278
  • UNSPSC # 31201616
  • CATALOGUE PAGE # 1572
  • Shipping Weight 0.16 lbs

Product Details

Epoxy plus 25 is a two rubber toughened structural adhesive with superior peel, impact and fatigue resistance. Non-corrosive, 25-minute working time, bonds metals, FRP composites, rigid plastics, concrete, glass and wood, 50 mL Mark 5.

Technical Specs

  • Application Bonds Metals, Thermoset Plastics and Structural Parts
  • Size 50mL
  • Temp. Range (F) Dry: -40 Degrees F to 200 Degrees F
  • Mixing Ratio 1:1
  • Shear Strength (PSI) 2750 PSI
  • Type Rubber-toughened, Impact and Fatigue Resistance
  • Full Cure 30 hr.
  • Functional Cure 24 hr.
  • Epoxy Container Dual-Cartridge
  • Epoxy Color Gray
  • For Use On Plastic, Metal, Ceramic, Concrete, Wood
  • Series 14278
  • Work Life 25 min.
  • Structural Adhesive Type Epoxy Adhesive

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list