Skip Content
EPOXY PLASTIC STEEL LIQUID (B) 1LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EPOXY PLASTIC STEEL LIQUID (B) 1LB

PLASTIC STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVC10210
  • Mfr. Model # 10210
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1576
  • Shipping Weight 1.35 lbs

Product Details

Plastic steel liquid (B) hardens in about one hour. Can be machined to close tolerances, low viscosity and high compressive strength. Qualified under Mil Spec MMM-A-1754, 1 lb.

Technical Specs

  • Colour Dark Grey
  • Item Plastic Steel(R) Liquid (B)
  • Mixing Ratio 3:1
  • Max. Temp. 250 Degrees F
  • Functional Cure 16 hr.
  • Type Steel Filled, Self-Leveling
  • Work Life 45 min.
  • Application Holding Fixtures for Intricate Parts, Filling and Leveling Equipment, Repairing Hard-to-reach Areas Where a Flow Able Epoxy is Needed, Duplicating or Tracing Masters, Short Run Dies and Molds
  • Includes 1 lbs. Kit, Resin and Hardener
  • Container Type Can
  • Size 1 lbs.
  • Temp. Range Up to 250 Degrees F
  • Compound Style Epoxy
  • Tensile Strength 2800 PSI
  • Standards California Proposition 65
  • Characteristics Low Viscosity, Self-leveling Liquid Castable Low Shrinkage Machinable to Metallic Finish
  • Shear Strength 2800 PSI
  • Viscosity 15,000-25,000 cps
  • Full Cure 16 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list