!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EPOXY HP REGAL RED USG

EPOXY HP REGAL RED USG

RUST-OLEUM

EPOXY HP REGAL RED USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY HP REGAL RED USG

EPOXY HP REGAL RED USG

RUST-OLEUM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # RLM9165-402
  • Mfr. Model # 9165-402
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1203
  • Shipping Weight 12.65 lbs

Product Details

High performance epoxy 2 component system, 9100 series. Designed to provide high-performance service in moderate to severe environments. Primarily intended for use directly on sound rusted steel with minimum surface preparation.

Technical Specs

  • Item Epoxy Mastic Coating Base
  • Coating Type DTM Coating
  • Series Number 9100
  • Coating Application Fast Cure, Immersion, Low Temperature, Standard
  • Surface Texture Rough, Smooth
  • Finish Semi-gloss
  • Dry Time Varies
  • VOC Content 249 g/L
  • Colour Family Reds
  • Cure Time Depends On Activator
  • Activator Required Yes
  • Compatible Activator Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
  • Exposure Conditions Moderate to Severe
  • Heat Resistant No
  • Maximum Temperature Resistance 300 Degrees F
  • Primer Required Yes
  • Resistance Properties Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
  • Shelf Life 3 yr
  • System Series 9100
  • UV Resistant No
  • Activator, Base, Paint or Primer Base
  • Number of Components 2-Step System
  • Formulation Epoxy Mastic
  • Base Type Solvent
  • Surface Material Concrete, Galvanized Metal, Masonry, Metal, Steel
  • Colour Regal Red
  • Coverage Area Varies
  • Container Size 1 gal
  • Container Type Can
  • Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
  • Application Method Brush, Roller, Spray
  • Dry Time to Recoat Depends On Activator
  • For Use With 9100 or V9100 System Activators
  • Maximum Application Temperature 100 Degrees F
  • Minimum Application Temperature 50 Degrees F
  • Resin Type Epoxy Mastic
  • Sheen Semi-Gloss
  • Standards USDA
  • Use Location Exterior, Interior

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list