EPOXY HP EQUIPMENT YELLOW 1USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EPOXY HP EQUIPMENT YELLOW 1USG

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM9145-402
  • Mfr. Model # 9145-402
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1540
  • Shipping Weight 12.045 lbs

Product Details

High performance epoxy 2 component system, 9100 series. Designed to provide high-performance service in moderate to severe environments. Primarily intended for use directly on sound rusted steel with minimum surface preparation.

Technical Specs

  • Item Equipment Yellow
  • Colour Equipment Yellow
  • Finish Semi-gloss
  • For Use With 9100 System Activator on Metal, Rusted Metal, Masonry and Concrete
  • Size 1 gal.
  • Base Type Solvent
  • Coverage 125 to 225 sq. ft./gal.
  • Application Method Brush, Roller, or Air-Atomized Spray
  • Dry Time 6 to 12 hr.
  • Exposure Conditions Interior/exterior
  • VOC Content Less than 340 g/L
  • Cure Time 7 days.
  • Dry Time Recoat 16-72 hr.
  • Colour Family Yellows
  • Application Temperature 50 Degrees F - 100 Degrees F
  • Resin Type Polyamide Converted Epoxy

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list