Skip Content
EPOXY H/D FLOOR NAVYSE NY GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EPOXY H/D FLOOR NAVYSE NY GY

CONCRETE SAVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLMS6586-413
  • Mfr. Model # S6586-413
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1543
  • Shipping Weight 7.4 lbs

Product Details

A two-component, low odor, low VOC 100% solids epoxy floor coating for heavy-duty protection. Available in 1 gallon kit. Coating has excellent abrasion, impact and chemical resistance. Base unit for one activated gallon. High gloss finish, navy gray/base.

Technical Specs

  • Item Floor Coating
  • Dry Time - Light Traffic 10 hr.
  • Colour Navy Gray
  • Features Low Odor, Low VOC
  • Finish High Gloss
  • For Use With Jiffler Mixer, 108 Cleaning and Etching Solution, Decorative Vinyl Chips
  • Size 1 gal.
  • Coverage 100 - 300 sq.ft/gal.
  • Base Type Solvent
  • Dry Time 10 hr.
  • Surface Concrete
  • Standards USDA
  • Exposure Conditions Interior/Exterior
  • Application Method Squeegee, Roller
  • VOC Content Less Than 100 g/L
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
  • Dry Time Recoat 10 - 24 hr.
  • Dry Time Tack Free 10 hr.
  • Application Temperature 60 Degrees F - 90 Degrees F
  • Resin Type Polyamine Converted Epoxy

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list