Skip Content
EPOXY GARAGE WTRBD GLS GRY KT 7.56L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EPOXY GARAGE WTRBD GLS GRY KT 7.56L

EPOXY SHIELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLMN233005
  • Mfr. Model # N233005
  • UNSPSC # 31211522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Finish Gloss
  • Colour Gray
  • Item Epoxyshield(R) Garage Floor Coating
  • Includes Colour Chips, Surface Cleaner, Instructional Video
  • Size 7.56 L
  • Base Type Water
  • Coverage 250 sq. ft.
  • Exposure Conditions Light Indoor
  • Application Method Roller
  • Dry Time 3 Days
  • Surface Concrete
  • VOC Content 100 g/L
  • Dry Time Recoat 24 hr.
  • Dry Time Tack Free 5 hr.
  • Dry Time - Light Traffic 24 hr.
  • Resin Type Epoxy
  • Application Temperature 60 Degrees F - 85 Degrees F
  • Features Easy Application
  • Standards USDA
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List